This product requires certification to purchase.

4-1/2 in. Full Mortise Square Corner Spring Hinge in Bright Brass

Cal-Royal

4-1/2 in. Full Mortise Square Corner Spring Hinge in Bright Brass

  • Fast #
  • Part #CNEWSH140US3
  • Item #5172675
  • Manufacturer Part #NEWSH140 US3
4 out of 5 Customer Rating
Brand image
Cal-Royal

4-1/2 in. Full Mortise Square Corner Spring Hinge in Bright Brass

  • Fast #
  • Part #CNEWSH140US3
  • Item #5172675
  • Manufacturer Part #NEWSH140 US3
4 out of 5 Customer Rating

X Points

Color Finish Name: Bright Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For standard weight doors
  • With 8 holes
  • Square corner
  • Package quantity: 2 per box
  • Spring hinge
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Gauge (metal):
0.13
UPC:
632963279720