4 in. Full Mortise Plain Bearing Hinge in Bright Brass
4 in. Full Mortise Plain Bearing Hinge in Bright Brass
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For residential weight doors
- With 8 holes
- Includes 1/4" radius round corner
- Package quantity: 2 per box
- Full mortise, plain bearing
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Gauge (metal):
- 0.08 ga
- UPC:
- 632963279683