This product requires certification to purchase.

4 x 2 in. Die Cast Metal Door Knocker in Polished Brass

Cal-Royal

4 x 2 in. Die Cast Metal Door Knocker in Polished Brass

  • Fast #
  • Part #CDK93US3
  • Item #4892233
  • Manufacturer Part #DK93US3
4.8 out of 5 Customer Rating
Brand image
Cal-Royal

4 x 2 in. Die Cast Metal Door Knocker in Polished Brass

  • Fast #
  • Part #CDK93US3
  • Item #4892233
  • Manufacturer Part #DK93US3
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Door viewer covers 160°
  • For doors 1-3/8" - 1-3/4" thick
  • Requires a 1/2" bore
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
4 in
Material:
Die Cast Metal
Thickness:
1.75 in
UL Listed:
No
Width:
2 in