Grade 2 Privacy Lever Lockset in Satin Chrome
Challenger SG Series Grade 2 Privacy Lever Lockset in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Privacy lock leverset
- Latch bolt operated by lever from either side
- Outside lever is locked by push button inside and unlocked by emergency release outside
- Turning inside lever or closing door releases push button
- UL listed as 3 hour rated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Challenger SG Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- Type:
- CSG20US26D
- UL Listed:
- Yes
- UPC:
- 632963251931