Grade 3 Residential Leverset Storeroom Lock in satin Nickel
Grade 3 Residential Leverset Storeroom Lock in satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2, ANSI F86, ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lever
- Lock Type:
- Handle Lock
- Security Grade:
- 3
- Size:
- 1 in x 2-1/4 in
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 632963237591