1/4 x 6 in. 50 ft. Foam Wrap
1/4 x 6 in. 50 ft. Foam Wrap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to wrap all pipes in a concrete pour
- Provides true expansion space between pipe and a concrete pour
- Inexpensive
- Satisfies UPC code Sec.315.7
Specifications
- Application:
- Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 ft
- Material:
- Foam
- Product Type:
- Wrap
- Size:
- 50 ft x 6 in
- Thickness:
- 1/4 in
- Width:
- 6 in