1/8 x 1 in. 50 ft. Plumbers Felt with Sticky Back
1/8 x 1 in. 50 ft. Plumbers Felt with Sticky Back
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in pipe hangers and pipe clamps
- Isolates pipes and stops electrolysis
- Adhesive backed felt
- Reduces pipe movement and vibration
- Used to wrap DWV, especially between floors to reduce sound transmission
Specifications
- Application:
- Pipe Clamp, Pipe Hanger
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 25 ft
- Material:
- Felt
- Size:
- 1 in x 25 ft
- Thickness:
- 1/8 in
- Width:
- 1 in