4 in. x 8 ft. Foam Closet Spacer
4 in. x 8 ft. Foam Closet Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Creates a clean wide space around the closet riser
- Will not stick to concrete
- Removal is fast and easy
Specifications
- Length:
- 8 in
- Material:
- Foam
- Product Type:
- Closet Spacer
- Width:
- 4 in