Flexible Guard in White
Flex-Gard Flexible Guard in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Creates a clean wide space around the closet or shower riser
- Will not stick to concrete
- Removal is fast and easy
Specifications
- ASTM:
- ASTM C-355, ASTM D-1621, ASTM D-16929, ASTM D-3576-77, ASTM D-412
- Application:
- Closet, Shower Riser
- Collection:
- Flex-Gard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Material:
- Foam
- Product Type:
- Foam Spacer
- Size:
- 4 in x 4 in
- Tensile Strength:
- 51 psi
- Width:
- 4 in