This product requires certification to purchase.

1/2 in. FNPT 6 gal Glycol Hydronic System Feeder

Calefactio Solutions

1/2 in. FNPT 6 gal Glycol Hydronic System Feeder

  • Fast #
  • Part #CGMP6
  • Item #7658016
  • Manufacturer Part #GMP6
4 out of 5 Customer Rating
Brand image
Calefactio Solutions

1/2 in. FNPT 6 gal Glycol Hydronic System Feeder

  • Fast #
  • Part #CGMP6
  • Item #7658016
  • Manufacturer Part #GMP6
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
6 gal
Depth:
12 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.6 gpm
Height:
17-1/2 in
Material:
Glycol
Power Source:
Electric
Product Type:
System Feeder
UL Listed:
No
Volts:
120VAC
Width:
12 in