This product requires certification to purchase.

1/2 in. 3-Way Thermostatic Mix Valve

Caleffi North America

1/2 in. 3-Way Thermostatic Mix Valve

  • Fast #
  • Part #C521342A
  • Item #3810858
  • Manufacturer Part #521342A
4 out of 5 Customer Rating
Brand image
Caleffi North America

1/2 in. 3-Way Thermostatic Mix Valve

  • Fast #
  • Part #C521342A
  • Item #3810858
  • Manufacturer Part #521342A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.3
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Flow Rate:
2 gpm
Height:
4-15/16 in
IAPMO Listed:
Yes
Length:
5-11/16 in
Material:
Brass
Maximum Temperature:
185
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Hydronic Mixing Valve