This product requires certification to purchase.

1/2 in. 3-Zone Valve Control

Caleffi North America

1/2 in. 3-Zone Valve Control

  • Fast #
  • Part #CZVR103
  • Item #4860058
  • Manufacturer Part #ZVR103
4.8 out of 5 Customer Rating
Brand image
Caleffi North America

1/2 in. 3-Zone Valve Control

  • Fast #
  • Part #CZVR103
  • Item #4860058
  • Manufacturer Part #ZVR103
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
3
FM Approved:
No
Height:
9-1/4
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in
Volts:
40/120V
Width:
11