This product requires certification to purchase.

1/2 in. Solar Air Vent

Caleffi North America

1/2 in. Solar Air Vent

  • Fast #
  • Part #C251004A
  • Item #4003497
  • Manufacturer Part #251004A
3.4 out of 5 Customer Rating
Brand image
Caleffi North America

1/2 in. Solar Air Vent

  • Fast #
  • Part #C251004A
  • Item #4003497
  • Manufacturer Part #251004A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
Maximum Temperature:
160
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov