This product requires certification to purchase.

1-1/4 NPT UNION Hydronic SEPAR

Caleffi North America

1-1/4 NPT UNION Hydronic SEPAR

  • Fast #
  • Part #C548007A
  • Item #3810761
  • Manufacturer Part #548007A
5 out of 5 Customer Rating
Brand image
Caleffi North America

1-1/4 NPT UNION Hydronic SEPAR

  • Fast #
  • Part #C548007A
  • Item #3810761
  • Manufacturer Part #548007A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Flow Rate:
18 gpm
Material:
Brass
Maximum Temperature:
210
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
C548007A