This product requires certification to purchase.

1 in. Sweat Air and Dirt Separator

Caleffi North America

1 in. Sweat Air and Dirt Separator

  • Fast #
  • Part #C546096A
  • Item #4158215
  • Manufacturer Part #546096A
5 out of 5 Customer Rating
Brand image
Caleffi North America

1 in. Sweat Air and Dirt Separator

  • Fast #
  • Part #C546096A
  • Item #4158215
  • Manufacturer Part #546096A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
32.5 gpm
Material:
Steel
Maximum Temperature:
250
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov