1 in. Sweat Nut, Tailpiece and Washer
1 in. Sweat Nut, Tailpiece and Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two union nuts, washers and tail pieces
- Low-lead brass
Documents
Specifications
- Connection Type:
- Sweat
- End Connection 1:
- Sweat
- End Connection 2:
- Threaded
- End Connections:
- Sweat x Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Nut, Tailpiece, Washer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov