1 x 1-1/4 in. Check Valve Assembly Stainless Steel
1 x 1-1/4 in. Check Valve Assembly Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 5231 Series MixCal+™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Check Valve Assembly
- UL Listed:
- No