This product requires certification to purchase.

1 in. Sweat Thermostat Mixing Valve

Caleffi North America

2521 Series 1 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #C252169A
  • Item #4003625
  • Manufacturer Part #252169A
5 out of 5 Customer Rating
Brand image
Caleffi North America

2521 Series 1 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #C252169A
  • Item #4003625
  • Manufacturer Part #252169A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
2521 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Flow Rate:
1.3 gpm
Height:
6-3/8 in
Length:
6-1/4 in
Material:
Brass
Maximum Temperature:
210
Minimum Temperature:
30
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Style:
3-way
Valve Bonnet Type:
Union
Valve Size:
1 in
Valve Type:
Thermostat Mixing Valve