3/4 in. Sweat Thermostat Mixing Valve
2521 Series 3/4 in. Sweat Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable thermostatic 3-way mixing valve for solar systems
- With built-in inlet check valves
- With temperature gauge
- Setting range: 80° - 150°F
- Max working pressure: 200 psi
- Max inlet temp: 210°F
- Connection: 3/4", 1" sweat
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- 2521 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.3 gpm
- Height:
- 5-7/8 in
- Length:
- 5 in
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 80
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve