1/2 x 3/4 in. Chrome Plated Brass Female 150# 360 Relief Valve
253 Series 1/2 x 3/4 in. Chrome Plated Brass Female 150# 360 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z21.22
- Collection:
- 253 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Maximum Temperature:
- 360
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in, 3/4 in
- Valve Type:
- Relief Valve