This product requires certification to purchase.

3/4 in. 2-Way Brass Press Zone Valve Term

Caleffi North America

3/4 in. 2-Way Brass Press Zone Valve Term

  • Fast #
  • Part #CZ55P
  • Item #4878984
  • Manufacturer Part #Z55P
3.5 out of 5 Customer Rating
Brand image
Caleffi North America

3/4 in. 2-Way Brass Press Zone Valve Term

  • Fast #
  • Part #CZ55P
  • Item #4878984
  • Manufacturer Part #Z55P
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Parts Warranty: 2 Years
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Height
3-1/2 in
Length
5-5/8 in
Pressure - Maximum
300 psi
Valve Size
3/4 in
Width
2-3/8 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
24V
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications