3/4 in. 2-Way Seat Union Zone Valve
3/4 in. 2-Way Seat Union Zone Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- End Connection 1:
- Union Sweat
- End Connections:
- Union Sweat
- Flow Rate:
- 4 gpm
- IAPMO Listed:
- No
- Length:
- 4-3/16
- Material:
- Brass, Plastic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V