This product requires certification to purchase.

1/4 in. MNPT Hydronic Air Vent 150 psi Brass

Caleffi North America

337 Series 1/4 in. MNPT Hydronic Air Vent 150 psi Brass

  • Fast #
  • Part #C337221A
  • Item #4158275
  • Manufacturer Part #337221A
5 out of 5 Customer Rating
Brand image
Caleffi North America

337 Series 1/4 in. MNPT Hydronic Air Vent 150 psi Brass

  • Fast #
  • Part #C337221A
  • Item #4158275
  • Manufacturer Part #337221A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Parts warranty: 2 years
  • Requires Certification

Documents


Specifications

Collection:
337 Series
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov