This product requires certification to purchase.

1 in. Sweat Union Thermostat Mixing Valve

Caleffi North America

521 Series 1 in. Sweat Union Thermostat Mixing Valve

  • Fast #
  • Part #C521609AC
  • Item #4003525
  • Manufacturer Part #521609AC
4.6 out of 5 Customer Rating
Brand image
Caleffi North America

521 Series 1 in. Sweat Union Thermostat Mixing Valve

  • Fast #
  • Part #C521609AC
  • Item #4003525
  • Manufacturer Part #521609AC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 2011
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
521 Series
End Connection 1:
Sweat
End Connection 2:
Union Sweat
End Connection 3:
Union Sweat
End Connections:
Sweat x Union Sweat x Union Sweat
Flow Rate:
1.3 gpm
Height:
6-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 372-2011
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve