1 in. Forged Brass FNPT Pre-adjustable Pressure Reducing Valve
535H Series 1 in. Forged Brass FNPT Pre-adjustable Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61 2017
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 535H Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 5-5/16 in
- IAPMO Listed:
- No
- Length:
- 7-1/16 in
- Material:
- Forged Brass
- NSF:
- NSF 61 2017, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3 lb