presscal prv asse 1003, 1 no fittings w/ pressure gauge
535H Series presscal prv asse 1003, 1 no fittings w/ pressure gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356
- Collection:
- 535H Series
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 1 in