This product requires certification to purchase.

9-1/4 in. 6-Zone Valve Control

Caleffi North America

9-1/4 in. 6-Zone Valve Control

  • Fast #
  • Part #CZVR106
  • Item #4860060
  • Manufacturer Part #ZVR106
3.1 out of 5 Customer Rating
Brand image
Caleffi North America

9-1/4 in. 6-Zone Valve Control

  • Fast #
  • Part #CZVR106
  • Item #4860060
  • Manufacturer Part #ZVR106
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Width
3 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Zones
6