3/4 in. Press Thermostatic Valve
AngleMix™ 3/4 in. Press Thermostatic Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angled thermostatic mixing valve connection: 1/2", sweat union
- Maximum working pressure (static): 150 psi
- Maximum working pressure (dynamic): 75 psi
- Adjustment temperature range: 95-150°F
- Maximum inlet temperature: 195°F
- Temperature gauge scale: 30-210°F
- Cv: 2.0
- Material: DZR low lead brass
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Hot Water, Residential
- CSA Certified:
- CSA B125.3
- Cartridge Type:
- Mixing
- Collection:
- AngleMix™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Faucet Mount:
- Top Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 8
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Valve Body Material:
- Brass
- Valve Seat Material:
- Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Valve