1/2 in. FNPT Backflow Preventer and Auto Fill Combo
Autofill™ 1/2 in. FNPT Backflow Preventer and Auto Fill Combo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-adjustable automatic filling valve with testable reduced pressure zone backflow preventer
- Setting pressure range: 3-60 psi
- Preset outlet pressure: 15 psi
- Pressure gauge scale: 0-60 psi/ 0-4 bar
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1013
- Collection:
- Autofill™
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Backflow Preventer
- Weight:
- 9.4 lb