This product requires certification to purchase.

150 psi Hydronic Fast Fill Valve 3/4 in.

Caleffi North America

AutoFill™ 574 Series 150 psi Hydronic Fast Fill Valve 3/4 in.

  • Fast #
  • Part #C574151A
  • Item #7829677
  • Manufacturer Part #574151A
4.3 out of 5 Customer Rating
Brand image
Caleffi North America

AutoFill™ 574 Series 150 psi Hydronic Fast Fill Valve 3/4 in.

  • Fast #
  • Part #C574151A
  • Item #7829677
  • Manufacturer Part #574151A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1013
Application:
Commercial
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Height:
10-11/16 in
Length:
18-3/8 in
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Fill Valve