1-1/2 in. Press Hydronic Air Eliminator 150 psi Brass
Dirtmag® Pro 1-1/2 in. Press Hydronic Air Eliminator 150 psi Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual magnet dirt separator (press)
- Internal magnet in drywell
- External clip-on magnet
- Ferrous impurities separation efficiency: 100%
Specifications
- Collection:
- Dirtmag® Pro
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 31 gpm
- Length:
- 8
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in