1-1/4 in. Sweat Hydronic Air Eliminator 150 psi Brass
Dirtmag® Pro 1-1/4 in. Sweat Hydronic Air Eliminator 150 psi Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual magnet dirt separator (sweat)
- Internal magnet in drywell
- External clip-on magnet
- Ferrous impurities separation efficiency: 100%
Specifications
- Collection:
- Dirtmag® Pro
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 21 gpm
- Length:
- 5-3/16 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in