1 in. Sweat Union Air Separators for Vertical or Horizontal Pipe
Discal® 1 in. Sweat Union Air Separators for Vertical or Horizontal Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Discal®
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Pressure - Maximum:
- 150 psi