2 in. Flanged Hydronic Air Eliminator Steel
Discal® 2 in. Flanged Hydronic Air Eliminator Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Parts warranty: 2 years
Specifications
- ANSI:
- ANSI B16.5 Class 150
- Collection:
- Discal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Flow Rate:
- 39 gpm
- Height:
- 19-15/16
- Length:
- 13-3/4
- Material:
- Steel, Brass, Plastic, Rubber, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- C551050A
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Width:
- 6-5/8