This product requires certification to purchase.

2 in. Sweat Air Separator

Caleffi North America

Discal® 2 in. Sweat Air Separator

  • Fast #
  • Part #C551054A
  • Item #4003580
  • Manufacturer Part #551054A
5 out of 5 Customer Rating
Brand image
Caleffi North America

Discal® 2 in. Sweat Air Separator

  • Fast #
  • Part #C551054A
  • Item #4003580
  • Manufacturer Part #551054A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel float guide pin and linkage
  • Glass reinforced nylon element
  • Features a 1/2" NPT female bottom thread
  • Serviceable inline
  • Made of brass
  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Discal®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
81 gpm
Material:
Steel
Maximum Temperature:
250
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov