3 FLG DISCAL Air SEPAR
Discal® 3 FLG DISCAL Air SEPAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Discal®
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Flow Rate:
- 208 gpm
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- C551080A