1 in. 22 gpm Hydraulic Separator
Discaldirt® 546 Series 1 in. 22 gpm Hydraulic Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Discaldirt® 546 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Height:
- 12-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 12-3/4 in x 7-3/8 in
- Width:
- 7-3/8