MNPT Hydronic Pressure Control Valve 212 F Brass
FlowCal™ MNPT Hydronic Pressure Control Valve 212 F Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact automatic flow balancing valve
- DZR low-lead brass valve body
- Patented, anti-scale, low noise polymer FlowCal™ cartridge
- Max working pressure: 230 psi (16 bar) Temp range: 32° - 212°F (0° – 100°C)
- Compliance with the following standards: NSF/ANSI 372 - Drinking Water System Components - Lead
-
Lead Law Compliant
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 232 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Balancing Valve
- Width:
- 1-9/16 in