Hydronic Fast Fill Valve Brass 1/2 in.
Hydronic Fast Fill Valve Brass 1/2 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pre-adjustable automatic filling valve, anti-scale, visual system pressure indicator
- Complete with manual shut-off valve, strainer and check valve
- Brass body
- Max. inlet pressure: 230 psi
- Max. working temperature: 150°F
- Setting pressure range: 3 - 60 psi
- Preset outlet pressure: 15 psi
- Pressure gauge scale: 0 - 60 psi / 0 - 4 bar
Specifications
- ASSE Standards:
- ASSE 1013
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Length:
- 5-3/4
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Fill Valve