Press Hydronic Mixing Valve Brass 195F
MixCal+™ 5231 Series Press Hydronic Mixing Valve Brass 195F
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372 2011
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- MixCal+™ 5231 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 9-11/16
- IAPMO Listed:
- No
- Length:
- 11-1/4
- Maximum Temperature:
- 195
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Size:
- 1-1/2 in
- Valve Type:
- Hydronic Mixing Valve