This product requires certification to purchase.

Press Hydronic Mixing Valve Brass 195F

Caleffi North America

MixCal+™ 5231 Series Press Hydronic Mixing Valve Brass 195F

  • Fast #
  • Part #C523166A
  • Item #7829931
  • Manufacturer Part #523166A
3.6 out of 5 Customer Rating
Brand image
Caleffi North America

MixCal+™ 5231 Series Press Hydronic Mixing Valve Brass 195F

  • Fast #
  • Part #C523166A
  • Item #7829931
  • Manufacturer Part #523166A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2011
ASSE Standards:
ASSE 1017
CSA Certified:
CSA B125.3
Collection:
MixCal+™ 5231 Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Height:
8
IAPMO Listed:
No
Length:
8-3/4
Maximum Temperature:
195
NSF:
NSF 372 2011
NSF Certified:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
3-way
Valve Size:
1 in
Valve Type:
Hydronic Mixing Valve