MNPT 1/2 in. Fitting and Nut
MNPT 1/2 in. Fitting and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 2 Years
Documents
Specifications
- Brand Model Compatibility:
- 301, 338, 339, 342 and 343 Series Valves
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Fitting, Nut
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 41 to 250 Deg F
- UL Listed:
- No