1/2 in. Forged Brass Union FNPT x FNPT Pressure Reducing Valve
PresCal™ 1/2 in. Forged Brass Union FNPT x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low friction anti-scale moving parts
- High flow seat design
- Replaceable cartridge
- Integral stainless steel filter
- Adjustment screw for pressure set point
- Tamper-resistant cap included
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- PresCal™
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Length:
- 4-1/16
- Material:
- Forged Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 1