1 in. Forged Brass F1960 Pressure Reducing Valve
PresCal™ 1 in. Forged Brass F1960 Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique noise reducing pressure balanced cartridge
- Low friction, anti-scale moving parts
- High flow seat design
- Dial indicator with direct readout
- Replaceable cartridge
- Integral stainless steel filter
- Adjustment locking screw
- Optional outlet pressure gauge
- Protective cover made from UV stabilized ABS
Documents
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- PresCal™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Height:
- 4-1/2
- Length:
- 7-3/8
- Material:
- Forged Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- ABS, DZR, EPDM, Nylon
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3