This product requires certification to purchase.

3/4 in. Forged Brass FNPT Pressure Reducing Valve

Caleffi North America

PresCal™ 3/4 in. Forged Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #C535351HA
  • Item #7728938
  • Manufacturer Part #535351HA
5 out of 5 Customer Rating
Brand image
Caleffi North America

PresCal™ 3/4 in. Forged Brass FNPT Pressure Reducing Valve

  • Fast #
  • Part #C535351HA
  • Item #7728938
  • Manufacturer Part #535351HA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unique noise reducing pressure balanced cartridge
  • Low friction, anti-scale moving parts
  • High flow seat design
  • Dial indicator with direct readout
  • Replaceable cartridge
  • Integral stainless steel filter
  • Adjustment locking screw
  • Optional outlet pressure gauge
  • Protective cover made from UV stabilized ABS.
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
4-1/2 in
Length
6-5/16 in
Valve Size
3/4 in
Weight
2.4 lb
Characteristics & Features
Collection
PresCal™
Material
Forged Brass
Valve Body Material
Forged Brass
Valve Seat Material
Stainless Steel
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASSE Standards
ASSE 1003
CSA Certified
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF
NSF 372, NSF 61
NSF Certified
Yes