3/8 in. 300 psi Eco Brass® F1807 Pressure Regulator Valve
PresCal™ 3/8 in. 300 psi Eco Brass® F1807 Pressure Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Unique noise reducing pressure balanced cartridge
- Low friction, anti-scale moving parts
- High flow seat design
- Dial indicator with direct readout
- Replaceable cartridge
- Integral stainless steel filter
- Adjustment locking screw
- Optional outlet pressure gauge
- Protective cover made from UV stabilized ABS
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM F-1807
- CSA Certified:
- CSA B356
- Collection:
- PresCal™
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807
- Flow Rate:
- 12.3 gpm
- Height:
- 4-1/2 in
- Material:
- Forged Brass, Rubber
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Regulator Valve