This product requires certification to purchase.

1-1/4 in. NPT Pressure Balancing Valve

Caleffi North America

QuickSetter™ 1-1/4 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #C132772A
  • Item #4003565
  • Manufacturer Part #132772A
5 out of 5 Customer Rating
Brand image
Caleffi North America

QuickSetter™ 1-1/4 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #C132772A
  • Item #4003565
  • Manufacturer Part #132772A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balancing valve with flow meter
  • No sight gauge clouding or scaling
  • Direct reading of flow rate
  • Requires Certification

Specifications

CSA Certified:
CSA B125
Collection:
QuickSetter™
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1-1/4 in
Material:
Brass, Plastic
Maximum Temperature:
230
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Type:
Balancing Valve