This product requires certification to purchase.

1 in. NPT Pressure Balancing Valve

Caleffi North America

QuickSetter™ 1 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #C132662A
  • Item #4003598
  • Manufacturer Part #132662A
5 out of 5 Customer Rating
Brand image
Caleffi North America

QuickSetter™ 1 in. NPT Pressure Balancing Valve

  • Fast #
  • Part #C132662A
  • Item #4003598
  • Manufacturer Part #132662A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Balancing valve with flow meter
  • No sight gauge clouding or scaling
  • Direct reading of flow rate
  • Requires Certification

Specifications

CSA Certified:
CSA B125
Collection:
QuickSetter™
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Sizes:
1 in
Material:
Brass, Plastic
Maximum Temperature:
230
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Type:
Balancing Valve