1-1/2 in. Press Hydraulic Air Separator
Sep4™ 1-1/2 in. Press Hydraulic Air Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Sep4™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 26 gpm
- Pressure - Maximum:
- 150 psi
- Product Type:
- Hydraulic Air Separator
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 210 Deg F (0 to 120 Deg C)
- UL Listed:
- No