4-in-1 Hydraulic Separator, 1-1/4 in. Press Union
SEP4™ 4-in-1 Hydraulic Separator, 1-1/4 in. Press Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Caleffi SEP4™ 4-in-1 combination separator incorporates four important functions for hydronic systems: hydraulic separation, air separation, dirt separation and ferrous impurity separation.
Specifications
- Collection:
- SEP4™
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Flow Rate:
- 18.0 gpm
- ISO:
- ISO 9001
- Material:
- Steel
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- C549567A